SMC KRP-12 FLAME RESIST STEM PLUG 12MM


Plug

References
smc:00002157
rubix:114A4102
brand logo
brand logo
Technical specifications
MaterialC3604bd;Pbt
See all Specifications

Product details : SMC KRP-12 FLAME RESIST STEM PLUG 12MM


Flame resistant, one-touch fitting series KR can be used for a wide range of pressures from a low vacuum up to a pressure of 145 PSI. The use of a special profile ensures positive sealing and reduced resistance when the tube is being inserted. KR fittings are effective when piping in a confined space. The body and threaded portion can turn.

Strengths

•Durable
Light weight
Variety of sizes to fit all KR fittings

Technical specifications


Attributes
MaterialC3604bd;Pbt
ProfileKRP
Connection 212
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 3.33 excl. VAT
/ Each
£ 4.00 incl. VAT
  • Delivery usually within ( 17 ) days