FESTO 153273 PUSH-IN L-FITTING QSLF-1/8-4-B


Push-in L-Fitting

References
festo:QSLF-1/8-4-B
rubix:116A0355
manufacturer :153273
ean:4052568033453
QSLF-1/8-4-B Push-in L-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
See all Specifications

Product details : FESTO 153273 PUSH-IN L-FITTING QSLF-1/8-4-B


Push-in L-fitting QSLF-1/8-4-B 360° orientable, internal thread with external Hexagon. Size=Standard, Nominal size=2,1 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle

Technical specifications


Attributes
Logistics dimensions (L x W x H)60x90x15 mm
Logistic Weight13,2 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
ProfileStandard
Connection 24
Show UNSPSC/ECL@SS
£ 47.40 excl. VAT
/ 10 pieces
£ 56.88 incl. VAT
  • Delivery usually within ( 6 ) days