NETTER NCB1 Pneumatic Ball Vibrator


Pneumatic Ball Vibrator

References
nettervibration nv®:NCB 1
rubix:201A5590
brand logo
brand logo
Technical specifications
Speed42340 rpm
See all Specifications

Product details : NETTER NCB1 Pneumatic Ball Vibrator


Series NCB pneumatic ball vibrators can be used wherever bulk materials need to be moved. They serve in the emptying of bunkers, for preventing bridging, rat-holing and adhesion. When used to drive chutes, sieves and vibrating tables, they ensure that material flow is maintained. The special feature is the simple construction. The rotary vibration is created by the high centrifugal force produced by a circulating steel ball, which runs on hardened, polished steel braces.

Strengths

•Rotary vibration
Nominal frequency from 7,200 min-1 to 42,340 min-1
Centrifugal force from 222 N to 4,866 N
Frequency continuously adjustable via air pressure
Suitable for temperatures up to 200°C

Applications

Moving bulk materials;Reducing friction;Emptying hoppers;Driving chutes, sieves and vibrating tables;Preventing adhesion to pipes and plates

Technical specifications


Attributes
Speed42340 rpm
Shaft Height50 mm
Weight0.12 kg
Show UNSPSC/ECL@SS
£ 147.50 excl. VAT
/ Each
£ 177.00 incl. VAT
  • Usually arrives within 14 working days