MECALINE 895862 CYLINDER ISO15552 D40 C100 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
See technical informationSee documentsReferences
Mecaline:895862
Rubix:259A5964
Manufacturer :895862
EAN:3660338481635
Documents
Product details : MECALINE 895862 CYLINDER ISO15552 D40 C100 D M
Pneumatic Cylinder ISO15552, double Acting , stainless steel barrel and front and rear flanges in anodised aluminium, magnetic detection. Adjustable Cushioning
Technical specifications
Attributes
| Type | iso15552 |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 100 mm |
Show UNSPSC/ECL@SS
£ 64.08 excl. VAT
/ Each
£ 76.90 incl. VAT
- In stock: Next day delivery

