References
SMC:CP96SDB80-160C-XC4
Rubix:112A8124
Manufacturer :01458382

Documents
Product details : SMC CP96SDB80-160C-XC4 ITEM TEMPLATE
CP96, profile design ISO cylinder with enclosed tie rods, is available in 6 bore sizes from ?32 to ?125mm. ? High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. ? Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. ? Standard strokes range from 25 to 800mm.
Strengths
•Double Acting
Bore Sizes 32, 40, 50, 63, 80, 100, 125
End of Stroke Cushioning
Bore Sizes 32, 40, 50, 63, 80, 100, 125
End of Stroke Cushioning
Technical specifications
Attributes
| Cylinder diameter | 80 mm |
|---|---|
| Cylinder stroke | 160 mm |
| Type | air cylinder |
Show UNSPSC/ECL@SS
£ 202.31 excl. VAT
/ Each
£ 242.77 incl. VAT
- Delivery usually within ( 4 ) days