Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
MECALINE 895861 CYLINDER ISO15552 D40 C80 D M
MECALINE 895861 CYLINDER ISO15552 D40 C80 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
References
mecaline:
895861
rubix:
259A5963
manufacturer :
895861
ean:
3660338481628
Technical specifications
Type
ISO15552
Cylinder diameter
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 895861 CYLINDER ISO15552 D40 C80 D M
Pneumatic Cylinder ISO15552, double Acting , stainless steel barrel and front and rear flanges in anodised aluminium, magnetic detection. Adjustable Cushioning
Technical specifications
Attributes
Type
ISO15552
Cylinder diameter
40
mm
Cylinder stroke
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.64
excl. VAT
/
Each
£
75.17
incl. VAT
In stock: Next day delivery
Select variants (71)
Add to cart
Check our products from related categories
NORGREN RM/8026/M/100 25MM BORE CUSHIONED CYLINDER
FESTO 559322 ROUND CYLINDER DSNU-50-200-PPS-A
MECALINE 895881 CYLINDER ISO15552 D50 C400 D M
FESTO 3659475 ISO CYLINDER
FESTO 1646764 ISO CYLINDER
FESTO 559283 STANDARDS-BASED CYLINDER DSNU-25-40-PPS-A
FESTO 196003 ROUND CYLINDER DSNU-50-80-P-A
PARKER AIRBELLSINGLE8X1 9109014
SMC CP96KDB50-400CW CYLINDER NON-ROTATING DOUBLE ROD
NORGREN RT/57225/M/100 DA P CYLINDER
FESTO 196051 ROUND CYLINDER DSNU-63-40-PPV-A
SMC CP96SDB32-30C ISO 15552 CYLINDER
FESTO 1908249 ISO CYLINDER
SMC CP96KDB80-200CW CYLINDER NON-ROTATING DOUBLE ROD
NORGREN PRA/802080/M/250 DOUBLE ACT MAGNET CYLINDER