Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
MECALINE 895852 CYLINDER ISO15552 D32 C150 D M
MECALINE 895852 CYLINDER ISO15552 D32 C150 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
References
mecaline:
895852
rubix:
259A5953
manufacturer :
895852
ean:
3660338481536
Technical specifications
Type
ISO15552
Cylinder diameter
32
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 895852 CYLINDER ISO15552 D32 C150 D M
Pneumatic Cylinder ISO15552, double Acting , stainless steel barrel and front and rear flanges in anodised aluminium, magnetic detection. Adjustable Cushioning
Technical specifications
Attributes
Type
ISO15552
Cylinder diameter
32
mm
Cylinder stroke
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.73
excl. VAT
/
Each
£
70.48
incl. VAT
In stock: Next day delivery
Select variants (71)
Add to cart
Check our products from related categories
FESTO 2390150 ISO CYLINDER
FESTO 1376426 STANDARDS-BASED CYLINDER DSBC-32-100-PPVA-N3
NORGREN RM/8026/M/100 25MM BORE CUSHIONED CYLINDER
FESTO 163337 STANDARDS-BASED CYLINDER DNC-40-25-PPV-A
SMC C85N20-80 AIR CYLINDER
FESTO 163390 STANDARDS-BASED CYLINDER DNC-50-200-PPV
FESTO 1792959 ISO CYLINDER
FESTO 163327 STANDARDS-BASED CYLINDER DNC-32-250-PPV
SMC CP96KDB63-25CW CYLINDER NON-ROTATING DOUBLE ROD
SMC CD85F16-50T-B ISO 6432 CYLINDER
NORGREN RT/57240/M/50 DA P CYLINDER
SMC CDG5BA50TFSV-25 STAINLESS STEEL CYLINDER
SMC CP96KDB80-800C CYLINDER NON-ROTATING
FESTO 565794 HINGE CYLINDER
SMC CP96SDB100-1500C ISO 15552 CYLINDER