FESTO 163327 STANDARDS-BASED CYLINDER DNC-32-250-PPV
Standards-based cylinder DNC
See technical informationSee documentsReferences
Festo:DNC-32-250-PPV
Rubix:112A3368
Manufacturer :163327
EAN:4052568133740

Documents
Product details : FESTO 163327 STANDARDS-BASED CYLINDER DNC-32-250-PPV
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Wide range of variants for customised applications
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 1258,2 g |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 250 mm |
| Type | dnc standard cylinder |
Show UNSPSC/ECL@SS
£ 223.51 excl. VAT
/ Each
£ 268.21 incl. VAT
- Delivery usually within ( 16 ) days