MECALINE 895876 CYLINDER ISO15552 D50 C150 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
See technical informationSee documentsReferences
Mecaline:895876
Rubix:259A5978
Manufacturer :895876
EAN:3660338481772

Documents
Product details : MECALINE 895876 CYLINDER ISO15552 D50 C150 D M
Pneumatic Cylinder ISO15552, double Acting , stainless steel barrel and front and rear flanges in anodised aluminium, magnetic detection. Adjustable Cushioning
Technical specifications
Attributes
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 150 mm |
| Type | iso15552 |
Show UNSPSC/ECL@SS
£ 81.24 excl. VAT
/ Each
£ 97.49 incl. VAT
- In stock: Next day delivery
