FESTO 188052 SHORT-STROKE CYLINDER AEVC-4-2,5-A-P
AEVC short stroke cylinder
See technical informationSee documentsReferences
Festo:AEVC-4-2,5-A-P
Rubix:108A7346
Manufacturer :188052
EAN:4052568076405

Documents
Product details : FESTO 188052 SHORT-STROKE CYLINDER AEVC-4-2,5-A-P
Short stroke cylinder AEVC-4-2,5-A-P No facility for sensing, piston-rod end with male thread. Stroke=2,5 mm, Piston diameter=4 mm, Spring return force, retracted=1 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 3,81 g |
|---|---|
| Cylinder diameter | 4 mm |
| Cylinder stroke | 2.5 mm |
| Type | aevc short-stroke cylinder |
Show UNSPSC/ECL@SS
£ 71.83 excl. VAT
/ Each
£ 86.20 incl. VAT
- Delivery date on request
Contact a branch