References
Festo:DSBG-80-500-PPSA-N3
Rubix:390A8527
Manufacturer :1646796
EAN:4052568244392

Documents
Product details : FESTO 1646796 ISO CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Sturdy tie rod design
- Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
- Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
| Logistic Weight | 6831 g |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 500 mm |
| Type | dsbg standard cylinder |
Show UNSPSC/ECL@SS
£ 389.23 excl. VAT
/ Each
£ 467.08 incl. VAT
- Delivery usually within ( 11 ) days