Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1773756 STANDARDS-BASED CYLINDER DSBF-C-32-100-PPVA-N3-R
FESTO 1773756 STANDARDS-BASED CYLINDER DSBF-C-32-100-PPVA-N3-R
DSBF standard cylinder
References
festo:
DSBF-C-32-100-PPVA-N3-R
rubix:
111A0713
manufacturer :
1773756
ean:
4052568246693
Technical specifications
Type
DSBF standard cylinder
Cylinder diameter
32
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1773756 STANDARDS-BASED CYLINDER DSBF-C-32-100-PPVA-N3-R
Standard cylinder DSBF-C-32-100-PPVA-N3-R Stroke=100 mm, Piston diameter=32 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
Logistic Weight
808,38
g
Type
DSBF standard cylinder
Cylinder diameter
32
mm
Cylinder stroke
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
154.81
excl. VAT
/
Each
£
185.77
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
FESTO 565795 HINGE CYLINDER
PARKER MINICYL P1A-S016MS-0025
SMC CP96SDB32-60C ISO 15552 CYLINDER
SMC C85F12-160 AIR CYLINDER
FESTO 8165690 STANDARDS-BASED CYLINDER
SMC C85N25-150-XC6A AIR CYLINDER
NORGREN RT/57240/M/250 CYLINDER
SMC CD76F32-125-B AIR CYLINDER
FESTO 163502 STANDARDS-BASED CYLINDER DNC-125-125-PPV-A
AVENTICS R412019829
AVENTICS PNEUMATIC CYLINDER 0822120007
MATARA MCQI2-11-100-80M ISO15552-VDMA 24562 100 BORE 80MM STROKE MAG P
MATARA MCQI2-11-63-250M ISO15552-VDMA 24562 63 BORE 250MM STROKE MAG P
SMC C85N20-140 RUBBER CUSHION CYLINDER
FESTO 163465 STANDARDS-BASED CYLINDER DNC-100-25-PPV-A