Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
MECALINE 879568 ISO CYLINDER 32MM DIA/BORE STROKE 100MM
MECALINE 879568 ISO CYLINDER 32MM DIA/BORE STROKE 100MM
Pneumatic double-effect cylinder - iso 15552
References
mecaline:
879568
rubix:
216A1357
ean:
3660338331213
Technical specifications
Type
Standard cylinders ISO 15552
Cylinder diameter
32Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 879568 ISO CYLINDER 32MM DIA/BORE STROKE 100MM
Pneumatic cylinder, profile body design, single rod, adjustable end damping, magnetic position detection.
ISO CYLINDER D.32-C=100
Technical specifications
Attributes
Type
Standard cylinders ISO 15552
Cylinder diameter
32Ā
mm
Cylinder stroke
100Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
181.12
excl. VAT
/
Each
Ā£
217.34
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
AVENTICS 0822010687 SERIES KHZ PNEUMATIC STANDARD CYLINDER
FESTO 8165654 STANDARDS-BASED CYLINDER
SMC CP96SDB32-1100C ISO 15552 CYLINDER
NORGREN RT/57240/M/125 CYLINDER
SMC CD85N16-30C-B AIR CYLINDER
SMC C95NDB40-175 LOCKING ISO-VDMA CYLINDER
SMC C96SDB63-400C ISO 15552 CYLINDER
SMC C95NDB63-550 LOCKING ISO-VDMA CYLINDER
SMC C85N16-10 AIR CYLINDER
FESTO 559280 STANDARDS-BASED CYLINDER DSNU-20-300-PPS-A
FESTO 8165672 STANDARDS-BASED CYLINDER
SMC CD85N25-180-B-XC6A AIR CYLINDER
FESTO 8165592 STANDARDS-BASED CYLINDER
SMC C85N16-50 AIR CYLINDER
NORGREN RM/8026/M/40 25MM BORE CUSHIONED CYLINDER