MECALINE 895840 CYLINDER ISO6432 D25 C80 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
See technical informationSee documentsReferences
Superseded Ref:879527
Mecaline:895840
Rubix:259A5942
Manufacturer :895840
EAN:3660338481420
Documents
Product details : MECALINE 895840 CYLINDER ISO6432 D25 C80 D M
Pneumatic cylinder ISO 6432 - Double acting - Magnetic - Rubber cushion
Technical specifications
Attributes
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 80 mm |
| Type | iso6432 |
Show UNSPSC/ECL@SS
£ 40.11 excl. VAT
/ Each
£ 48.13 incl. VAT
- In stock: Next day delivery

