Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
MECALINE 895807 CYLINDER ISO6432 D12 C150 D M
MECALINE 895807 CYLINDER ISO6432 D12 C150 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
References
mecaline:
895807
rubix:
259A5909
manufacturer :
895807
ean:
3660338481093
Technical specifications
Cylinder diameter
12
mm
Cylinder stroke
150
mm
Type
ISO6432
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 895807 CYLINDER ISO6432 D12 C150 D M
Pneumatic cylinder ISO 6432 - Double acting - Magnetic - Rubber cushion
Technical specifications
Attributes
Cylinder diameter
12
mm
Cylinder stroke
150
mm
Type
ISO6432
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.02
excl. VAT
/
Each
£
40.82
incl. VAT
In stock: Next day delivery
Select variants (51)
Add to cart
Check our products from related categories
SMC CG5BA50TFSV-50 STAINLESS STEEL CYLINDER
SMC MRQBS40-25CA ROTARY CYLINDER
SMC ERSDQB40-30DR AIR CYLINDER
SMC CG1BN20TF-100Z AIR CYLINDER 20 STR 100
MATARA MCQV-11-125-175M ISO15552-VDMA 24562 125 BORE 175MM STROKE MAGN
SMC C95SDB160-1100 ISO CYLINDER
SMC CG5BN40TFSR-25 STAINLESS STEEL CYLINDER
AVENTICS 0822081203
SMC CG5EA25SR-50 STAINLESS STEEL CYLINDER
SMC C85WE16-160 DOUBLE ROD ISO CYLINDER
SMC CM2E25TF-25Z AIR CYLINDER
MATARA MCQV2-11-100-200M ISO15552-VDMA 24562 100 BORE 200MM STROKE MAG
SMC CDG1BN20TF-50Z AIR CYLINDER 20 STR 50
MATARA MCQV2-11-63-400M ISO15552-VDMA 24562 63 BORE 400MM STROKE MAGNE
SMC MDWBB32TF-100 CYLINDER WITH LOCK