References
Aventics:0822081203
Rubix:272A5964
Manufacturer :0822081203
EAN:3661475882774

Documents
Product details : AVENTICS 0822081203
Technical specifications
Attributes
| Cylinder stroke | 400 mm |
|---|---|
| Type | tie rod cylinder |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 66.32 excl. VAT
/ Each
£ 79.58 incl. VAT
- Usually arrives within 14 working days
