SMC C96SB32-50C ISO 15552 CYLINDER


Air Cylinder

References
smc:01295881
rubix:106A4793
brand logo
brand logo
Technical specifications
TypeBasic model
Cylinder diameter32 mm
See all Specifications

Product details : SMC C96SB32-50C ISO 15552 CYLINDER


Series C96 cylinders conform to ISO 15552. The series is available with a single or double rod in 6 bore sizes from °32 to °125mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. Standard strokes range from 25 to 800mm.

Technical specifications


Attributes
TypeBasic model
Cylinder diameter32 mm
Cylinder stroke50 mm
Show UNSPSC/ECL@SS
£ 90.64 excl. VAT
/ Each
£ 108.77 incl. VAT
  • Delivery usually within ( 7 ) days