MECALINE 895809 CYLINDER ISO6432 D12 C200 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
See technical informationSee documentsReferences
Mecaline:895809
Rubix:259A5911
Manufacturer :895809
EAN:3660338481116
Documents
Product details : MECALINE 895809 CYLINDER ISO6432 D12 C200 D M
Pneumatic cylinder ISO 6432 - Double acting - Magnetic - Rubber cushion
Technical specifications
Attributes
| Cylinder diameter | 12 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | iso6432 |
Show UNSPSC/ECL@SS
£ 34.79 excl. VAT
/ Each
£ 41.75 incl. VAT
- Usually arrives within 14 working days

