References
Aventics:0822060005
Rubix:274A0314
Manufacturer :0822060005
EAN:3661475880954

Product details : AVENTICS 0822060005
Guide cylinder, Series GPC-BV
Technical specifications
Attributes
| Cylinder diameter | 12 mm |
|---|---|
| Cylinder stroke | 75 mm |
| Type | guide cylinders, series gpc-bv |
Show UNSPSC/ECL@SS
£ 380.65 excl. VAT
/ Each
£ 456.78 incl. VAT
- Usually arrives within 14 working days
