Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1774262 STANDARDS-BASED CYLINDER DSBF-C-40-80-PPVA-N3-R
FESTO 1774262 STANDARDS-BASED CYLINDER DSBF-C-40-80-PPVA-N3-R
DSBF standard cylinder
References
festo:
DSBF-C-40-80-PPVA-N3-R
rubix:
108A9599
manufacturer :
1774262
ean:
4052568246914
Technical specifications
Type
DSBF standard cylinder
Cylinder diameter
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1774262 STANDARDS-BASED CYLINDER DSBF-C-40-80-PPVA-N3-R
Standard cylinder DSBF-C-40-80-PPVA-N3-R Stroke=80 mm, Piston diameter=40 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
Logistic Weight
1093,4
g
Type
DSBF standard cylinder
Cylinder diameter
40
mm
Cylinder stroke
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
175.60
excl. VAT
/
Each
£
210.72
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
SMC CD85N25-70-B-XC6B AIR CYLINDER
FESTO 19203 STANDARDS-BASED CYLINDER DSNU-16-100-P-A
FESTO 1908317 STANDARDS-BASED CYLINDER DSNU-25-60-PPV-A
FESTO 196036 ROUND CYLINDER DSNU-40-160-PPV-A
FESTO 195999 ROUND CYLINDER DSNU-40-320-P-A
FESTO 559292 STANDARDS-BASED CYLINDER DSNU-25-320-PPS-A
MECALINE 895853 CYLINDER ISO15552 D32 C160 D M
SMC CD85N25-150C-B AIR CYLINDER
SMC CP96KB80-800C CYLINDER NON-ROTATING
FESTO 5225837 ROUND CYLINDER DSNU-S-20-30-PPS-A-MX
SMC CP96SDB40-30 ISO 15552 CYLINDER
FESTO 1383370 STANDARDS-BASED CYLINDER DSBC-80-100-PPSA-N3
SMC C85N12-170 AIR CYLINDER
SMC C85N8-20 AIR CYLINDER
FESTO 3656516 ISO CYLINDER