Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
MECALINE 895823 CYLINDER ISO6432 D20 C20 D M
MECALINE 895823 CYLINDER ISO6432 D20 C20 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
References
mecaline:
895823
rubix:
259A5925
manufacturer :
895823
ean:
3660338481253
Technical specifications
Cylinder diameter
20
mm
Cylinder stroke
20
mm
Type
ISO6432
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 895823 CYLINDER ISO6432 D20 C20 D M
Pneumatic cylinder ISO 6432 - Double acting - Magnetic - Rubber cushion
Technical specifications
Attributes
Cylinder diameter
20
mm
Cylinder stroke
20
mm
Type
ISO6432
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.62
excl. VAT
/
Each
£
40.34
incl. VAT
In stock: Next day delivery
Select variants (51)
Add to cart
Check our products from related categories
SMC C96SDB50-250 ISO CYLINDER
SMC C85KN10-10S NON-ROT. SPRING RET. CYLINDER
SMC CDJP2B6-25D PIN CYLINDER
MATARA MCQV-11-160-400M ISO15552-VDMA 24562 160 BORE 400MM STROKE MAGN
SMC C95SDT250-1000 CYLINDER
SMC CDM2WB25TF-25Z DOUBLE ROD CYLINDER
MATARA MCQV-11-125-150M ISO15552-VDMA 24562 125 BORE 150MM STROKE MAGN
SMC C85E25-100 AIR CYLINDER
SMC CDJ5B10SR-150-B STAINLESS STEEL CYLINDER
SMC CDG5BA32SV-50 S/S CYLINDER
SMC CD85N25-115-B AIR CYLINDER
AVENTICS R480060026
SMC CG5EN40TFSV-250 STAINLESS STEEL CYLINDER
MATARA MCQV-11-160-250M ISO15552-VDMA 24562 160 BORE 250MM STROKE MAGN
SMC CDG5EA40TFSV-125 STAINLESS STEEL CYLINDER