FESTO 19267 STANDARDS-BASED CYLINDER ESNU-20-25-P-A


Round cylinder, single-acting ESNU

References
festo:ESNU-20-25-P-A
rubix:109A0000
manufacturer :19267
ean:4052568067229
ESNU-20-25-P-A Standard cylinder
brand logo
Technical specifications
TypeESNU Standard cylinder
Cylinder diameter20Ā mm
See all Specifications

Product details : FESTO 19267 STANDARDS-BASED CYLINDER ESNU-20-25-P-A


Cylinder to standard ESNU-10-50-P-A based on DIN ISO 6432 For position detection. Various fixing possibilities, with and without additional fasteners. With snap rings at end stops. Stroke=50 mm, Piston diameter=10 mm, Piston rod thread=M4, Cushioning=P: Snap rings/bumpers on both sides, Mounting position=any

Strengths

  • Wide range of variants for customised applications
  • Good running performance and long service life
  • Piston rod with female or male thread
  • For position sensing

Technical specifications


Attributes
Logistics dimensions (L x W x H)161x35x32Ā mm
Logistic Weight198,4Ā g
TypeESNU Standard cylinder
Cylinder diameter20Ā mm
Cylinder stroke25Ā mm
Show UNSPSC/ECL@SS
Ā£ 54.08 excl. VAT
/ Each
Ā£ 64.90 incl. VAT
  • Delivery usually within ( 6 ) days