FESTO 559303 ROUND CYLINDER DSNU-32-250-PPS-A


Round cylinder, double-acting DSNU

References
festo:DSNU-32-250-PPS-A
rubix:106A5819
manufacturer :559303
ean:4052568205799
DSNU-32-250-PPS-A Round cylinder
brand logo
Technical specifications
TypeDSNU Round cylinder
Cylinder diameter32 mm
See all Specifications

Product details : FESTO 559303 ROUND CYLINDER DSNU-32-250-PPS-A


Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.

Strengths

- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread

Technical specifications


Attributes
Logistic Weight742,71 g
TypeDSNU Round cylinder
Cylinder diameter32 mm
Cylinder stroke250 mm
Show UNSPSC/ECL@SS
£ 86.00 excl. VAT
/ Each
£ 103.20 incl. VAT
  • Delivery usually within ( 11 ) days