MECALINE 895828 CYLINDER ISO6432 D20 C80 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
See technical informationSee documentsReferences
Superseded Ref:879523
Mecaline:895828
Rubix:259A5930
Manufacturer :895828
EAN:3660338481307
Documents
Product details : MECALINE 895828 CYLINDER ISO6432 D20 C80 D M
Pneumatic cylinder ISO 6432 - Double acting - Magnetic - Rubber cushion
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 80 mm |
| Type | iso6432 |
Show UNSPSC/ECL@SS
£ 35.21 excl. VAT
/ Each
£ 42.25 incl. VAT
- Usually arrives within 14 working days

