Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
MECALINE 895845 CYLINDER ISO6432 D25 C200 D M
MECALINE 895845 CYLINDER ISO6432 D25 C200 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
References
mecaline:
895845
rubix:
259A5947
manufacturer :
895845
ean:
3660338481475
Technical specifications
Cylinder diameter
25
mm
Cylinder stroke
200
mm
Type
ISO6432
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 895845 CYLINDER ISO6432 D25 C200 D M
Pneumatic cylinder ISO 6432 - Double acting - Magnetic - Rubber cushion
Technical specifications
Attributes
Cylinder diameter
25
mm
Cylinder stroke
200
mm
Type
ISO6432
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.72
excl. VAT
/
Each
£
58.46
incl. VAT
In stock: Next day delivery
Select variants (51)
Add to cart
Check our products from related categories
SMC JMGPM40TF-150 DUAL ROD CYLINDER
SMC CD85RAF10-100-B CYLINDER
CAMOZZI 25N2A25A100 ISO 6432 25X100 CYLINDER MINI ROUNLINE CYL
SMC C85RAF12-160 CYLINDER
SMC CD85N10-25C-A ISO CYLINDER
SMC C96SL40-25 ISO 15552 CYLINDER
SMC MQMLB20TFH-100D LATERAL LOAD RESISTING METAL SEAL CYLINDER
SMC CD85RAF20-100-B DIRECT MOUNT ISO 6432 CYLINDER
SMC CG1BA50TF-125Z AIR CYLINDER 50 STR 125
SMC C85N10-20S ISO CYLINDER
SMC CM2L20-25TZ ROUND AIR CYLINDER
SMC CG5EA80TFSV-100 STAINLESS STEEL CYLINDER
SMC CG5BN63TFSR-25 STAINLESS STEEL CYLINDER
SMC C85WE20-200C AIR CYLINDER
AVENTICS R480147977