Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 2536749 ISO CYLINDER
FESTO 2536749 ISO CYLINDER
Standards-based cylinder DSBG
References
festo:
DSBG-160-50-P-N3
rubix:
390A8435
manufacturer :
2536749
ean:
4052568254438
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
160Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 2536749 ISO CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
12376Ā
g
Type
DSBG standard cylinder
Cylinder diameter
160Ā
mm
Cylinder stroke
50Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
589.13
excl. VAT
/
Each
Ā£
706.96
incl. VAT
Usually arrives within 14 working days
Select variants (216)
Add to cart
Check our products from related categories
FESTO 1376659 STANDARDS-BASED CYLINDER DSBC-40-80-PPVA-N3
MECALINE 879574 ISO CYLINDER 40MM DIA/BORE STROKE 250MM
FESTO 1780285 ISO CYLINDER
FESTO 163475 STANDARDS-BASED CYLINDER DNC-100-400-PPV-A
SMC CP96KB100-400C CYLINDER NON-ROTATING
FESTO 530571 SHORT-STROKE CYLINDER AEVC-12-10-P-A
FESTO 8152558 STANDARDS-BASED CYLINDER
FESTO 163374 STANDARDS-BASED CYLINDER DNC-50-125-PPV-A
MATARA MCQI2-11-125-350M ISO15552-VDMA 24562 125 BORE 350MM STROKE MAG
SMC CD85N25-100C-B-XC6B AIR CYLINDER
SMC CP96KDB80-400C CYLINDER NON-ROTATING
SMC CD85N10-200C-B-X2018 CYLINDER
MATARA MCQI2-11-125-175M ISO15552-VDMA 24562 125 BORE 175MM STROKE MAG
FESTO 2159910 ISO CYLINDER
AVENTICS PRADA080050022111BAS 0822124011