MECALINE 895864 CYLINDER ISO15552 D40 C150 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
See technical informationSee documentsReferences
Mecaline:895864
Rubix:259A5966
Manufacturer :895864
EAN:3660338481659
Documents
Product details : MECALINE 895864 CYLINDER ISO15552 D40 C150 D M
Pneumatic Cylinder ISO15552, double Acting , stainless steel barrel and front and rear flanges in anodised aluminium, magnetic detection. Adjustable Cushioning
Technical specifications
Attributes
| Type | iso15552 |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 150 mm |
Show UNSPSC/ECL@SS
£ 69.05 excl. VAT
/ Each
£ 82.86 incl. VAT
- In stock: Next day delivery

