MECALINE 895797 CYLINDER ISO6432 D10 C50 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
See technical informationSee documentsReferences
Mecaline:895797
Rubix:259A5899
Manufacturer :895797
EAN:3660338480997
Documents
Product details : MECALINE 895797 CYLINDER ISO6432 D10 C50 D M
Pneumatic cylinder ISO 6432 - Double acting - Magnetic - Rubber cushion
Technical specifications
Attributes
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | iso6432 |
Show UNSPSC/ECL@SS
£ 27.89 excl. VAT
/ Each
£ 33.47 incl. VAT
- In stock: Next day delivery

