References
Aventics:R480060067
Rubix:272A4834
Manufacturer :R480060067
EAN:3666750034756
Product details : AVENTICS R480060067
ISO 15552, Series CCL-IS
Technical specifications
Attributes
| Cylinder diameter | 80 mm |
|---|---|
| Cylinder stroke | 320 mm |
| Type | iso 15552, series ccl-is |
Show UNSPSC/ECL@SS
£ 421.14 excl. VAT
/ Each
£ 505.37 incl. VAT
- Usually arrives within 14 working days

