Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
MECALINE 895907 CYLINDER ISO15552 D100 C25 D M
MECALINE 895907 CYLINDER ISO15552 D100 C25 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
References
mecaline:
895907
rubix:
259A6009
manufacturer :
895907
ean:
3660338482083
Technical specifications
Type
ISO15552
Cylinder diameter
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 895907 CYLINDER ISO15552 D100 C25 D M
Pneumatic Cylinder ISO15552, double Acting , stainless steel barrel and front and rear flanges in anodised aluminium, magnetic detection. Adjustable Cushioning
Technical specifications
Attributes
Type
ISO15552
Cylinder diameter
100
mm
Cylinder stroke
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
122.56
excl. VAT
/
Each
£
147.07
incl. VAT
In stock: Next day delivery
Select variants (71)
Add to cart
Check our products from related categories
SMC C85N25-40 AIR CYLINDER
NORGREN M/6016/25 D/A MIDGET CYLINDER
AVENTICS CYLINDER 0822123003
PARKER CYLD=25H=25 P1S-S025DS-0025
FESTO 196018 ROUND CYLINDER DSNU-63-250-P-A
SMC CP96KB80-50CW CYLINDER NON-ROTATING DOUBLE ROD
SMC CD85F20-50-B AIR CYLINDER
SMC CD85WE20-25C-B AIR CYLINDER
FESTO 19221 STANDARDS-BASED CYLINDER DSNU-25-50-P-A
PARKER CYLINDER P1A-S025SS-0025
AVENTICS D100H32010BARCYLINDR 0822125009
SMC C85N20-320-X2018 ISO 6432 CYLINDER
SMC CD85N8-80-B AIR CYLINDER
SMC CP96KDB50-320CW NON ROTATING PROFILE DESIGN ISO CYLINDER
FESTO 1366957 STANDARDS-BASED CYLINDER DSBC-50-320-PPVA-N3