References
SMC:CD85WE20-25C-B
Rubix:107A3261
Manufacturer :00157083
Documents
Product details : SMC CD85WE20-25C-B AIR CYLINDER
ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Strengths
ISO cylinder, double acting, double rod
Fluid: air
Bore sizes (mm): 8, 10, 12, 16, 20, 25
Strokes (mm): up to 300 (depending on bore)
Auto switches available (order separate)
Technical specifications
Attributes
| Type | air cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
£ 126.29 excl. VAT
/ Each
£ 151.55 incl. VAT
- Delivery usually within ( 7 ) days
