PARKER ROD END P1C-4PRS


Pneumatic Cylinder Piston Rod End Mount - ISO 8139 Swivel Rod Eye AP6 / Parker Pneumatic - Europe

References
parker hannifin:P1C-4PRS
rubix:156A6251
brand logo
brand logo
Technical specifications
TypePiston Rod Mounting

Product details : PARKER ROD END P1C-4PRS


Swivel rod eye to ISO 8139 for articulated movement of ISO 15552, ISO 21287, ISO 6431 and ISO 6432 cylinders bores Ø10mm to Ø320mm. Available in surface treated steel or stainless steel and fitted to the actuator piston rod using the mounting nut supplied with the cylinder.



Markets:

• Miscellaneous Industrial

• Miscellaneous Manufacturing

• Miscellaneous Processing



Features/Benefits:

• ISO Standard for universal mounting / interchangeability



Applications:

• Cylinder mounting



Swivel Rod Eye AP6:

 • Cylinder rod mounting according to ISO 8139

 • Material:

     - Swivel rod eye: Surface treated steel

     - Swivel bearing according to DIN 648K: Hardened steel

     - Swivel rod eye: Stainless steel

     - Swivel bearing according to DIN 648K: Stainless steel

 • For product series P1D, P1P, P1A, P1S and RDV / AZV

 • Fitted to the actuator piston rod using the mounting nut supplied with the cylinder 



Performance Characteristics:

 - For Cylinder Types : P1D | P1P | P1A | P1S | RDV / AZV

 - Bore Size : 10mm | 12mm | 16mm | 20mm | 25mm | 32mm | 40mm | 50mm | 63mm | 80mm | 100mm | 125mm | 160mm | 200mm | 250mm | 320mm

 - Certificates : ISO 8139

 - Material : Surface treated steel | Stainless steel

 - Corrosion Resistant : Yes

Bore Diameter: 100 mm
Division: Electric Motion and Pneumatic Division - Europe
For Use With: P1D
Materials Of Construction: Surface Treated Steel
Product Type: P1C-4PRS : AP6 Swivel Rod Eye - 80/100mm Bore Size

Technical specifications


Attributes
TypePiston Rod Mounting
Show UNSPSC/ECL@SS
£ 71.08 excl. VAT
/ Each
£ 85.30 incl. VAT
  • Usually arrives within 14 working days