References
SMC:CG-F025
Rubix:118A4238
Manufacturer :CG-F025
EAN:3618035780650

Documents
Product details : SMC CG-F025 FLANGE
Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminum to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable.
Technical specifications
Attributes
| Logistic Weight | 92 g |
|---|---|
| Type | flange |
Show UNSPSC/ECL@SS
£ 10.25 excl. VAT
/ Each
£ 12.30 incl. VAT
- Delivery usually within ( 4 ) days