PARKER CABLE10MFLEX 9126344342


Pneumatic Cylinder Sensor Cables / Parker Pneumatic - Europe

References
parker hannifin:9126344342
rubix:154A8153
brand logo
brand logo
Technical specifications
TypePneumatic Cylinder Sensor Cable

Product details : PARKER CABLE10MFLEX 9126344342


Supportive of the P8S Sensors, these extension connector cables provide a simple, fast, reliable and secure method of extending cable lengths. Available in two types of material PVC (Polyvinyl Chloride) or PUR (Polurethane) with M8 3-Pin female straight connectors at one end and flying lead the other. Popular lengths of 2.5m, 3.0m, 5.0m and 10.0m are available but these can be cut for reduced lengths or daisy chained for longer lengths using the optional M8 and M12 3-Pin male straight connector plugs.

Markets:
▪ Industrial
▪ Food and Beverage
▪ Packaging
▪ Factory Automation
▪ Processing
▪ Transportation

Features/Benefits:
▪ P8S Sensor extension cables, available in standard lengths of 2.5m, 3.0m, 5.0m and 10.0m
▪ Cut to length, or daisy chain together for longer lengths (using optional connector plugs)
▪ Material options of PVC or PUR, with M8 3-Pin female straight connectors at one end and flying leads at the other.
▪ Provides a simple, fast, reliable and secure method of extending sensor cable lengths.

Applications:
▪ Installation of Pneumatic Cylinders


Performance Characteristics:
Connector type : M8 (3-Pin Female) | M8 Knurled (3-Pin Female) | Flying Lead
Cable material : PVC (Polyvinyl Chloride) | PUR (Polurethane)
Housing Material : Plastic polyamid PA12
Screw Material : Stainless steel
Cable length (m) : 2.5 | 3.0 | 5.0 | 10.0
Conductor Cross-Section : 0,14 mm² (3-wire)
Ambiant Operating Temperature Range : -30 to +70°C (PVC cable) | -30 to +80 °C (PUR cable)
Weight (Kg) : 0.06 | 0.07 | 0.12 | 0.21
Available Accessories: [9126344342] : 10m PVC Cable / 8mm snap-in connector / flying leads (for P8S with M8)
Division: Electric Motion and Pneumatic Division - Europe
Product Type: 10m PVC Cable, 8mm snap-in connector, flying leads (for P8S with M8)

Technical specifications


Attributes
TypePneumatic Cylinder Sensor Cable
Show UNSPSC/ECL@SS
£ 57.66 excl. VAT
/ Each
£ 69.19 incl. VAT
  • Usually arrives within 14 working days