References
Camozzi:QN1A32A05
Rubix:107A1673
Manufacturer :QN1A32A05


Technical specifications
| Type | pneumatic cylinder |
|---|---|
| Cylinder diameter | 45 mm |
| Cylinder stroke | 5 mm |
Documents
Product details : CAMOZZI CYLINDER QN1A32A05
Single-acting short-stroke cylinders have been designed so that they can be installed in very small spaces. Due to the compactness and sturdiness of these cylinders, they are mainly suitable for positioning and locking.
Applications
Industrial
Technical specifications
Attributes
| Type | pneumatic cylinder |
|---|---|
| Cylinder diameter | 45 mm |
| Cylinder stroke | 5 mm |
| Min. temperature | 0 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 65.47 excl. VAT
/ Each
£ 78.56 incl. VAT
- Usually arrives within 14 working days