PARKER FRONT FLANGE 100MM P1C-4QMB


Pneumatic Cylinders, Accessory - Flange MF1 / MF2 / Parker Pneumatic - Europe

References
parker hannifin:P1C-4QMB
rubix:156A4632
brand logo
brand logo
Technical specifications
TypeFlange

Product details : PARKER FRONT FLANGE 100MM P1C-4QMB


Flange mounting, types, MF1 / MF2 complete with screws for the mounting of ISO 15552, ISO 21287 and ISO 6431 cylinders including the P1F, P1P and P1S Series. Suitable for attachment to the front or rear of the cylinder.



Markets

• Miscellaneous Industrial

• Miscellaneous Manufacturing

• Miscellaneous Processing



Features/Benefits

• ISO Standard for universal mounting / interchangeability



Applications

• Cylinder mounting



Performance Characteristics

For cylinder types: P1D | P1P | P1S

Bore size (Ø): 20mm | 25mm | 32mm | 40mm | 50mm | 63mm | 80mm | 100mm |  125mm | 160mm | 200mm | 250mm | 320mm

Certificates: ISO 15552 (32mm - 320mm) | For ISO 21287 (20mm - 100mm) Cylinders | For ISO 6431 (80mm - 125mm) Cylinders

Material: Surface treated steel | Stainless steel (Bores 80, 100 and 125mm)

Corrosion resistant:  Yes

Bore Diameter: 100 mm
Division: Electric Motion and Pneumatic Division - Europe
For Use With: P1P
Product Type: P1C-4QMB : Flange MF1, MF2 - 100mm Bore Size for P1D-S, P1P

Technical specifications


Attributes
TypeFlange
Show UNSPSC/ECL@SS
Ā£ 57.20 excl. VAT
/ Each
Ā£ 68.64 incl. VAT
  • Usually arrives within 14 working days