References
SMC:VM-07BS
Rubix:132A7717

Product details : SMC VM-07BS CROSS ROLLER PLUNGER
The VM series is a range of mechanical poppet valves. Their compact size requires little installation space. The VM series offers a wide variety of actuator styles and flow capacities up to 1.0 Cv.
Technical specifications
Attributes
| Logistic Weight | 45 g |
|---|---|
| Type | cross roller plunger |
| Number of Ports | 3 |
| Max. service pressure | 10 bar |
| Volume flow rate | 124.81 l/min |
| Material | nbr |
| Pressure range | -100 kpa/1 mpa |
| Min. service pressure | -1 bar |
| Min. Operation temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 18.11 excl. VAT
/ Each
£ 21.73 incl. VAT
- Delivery usually within ( 27 ) days