Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
MECALINE 879571 ISO CYLINDER 40MM DIA/BORE STROKE 50MM
MECALINE 879571 ISO CYLINDER 40MM DIA/BORE STROKE 50MM
Pneumatic double-effect cylinder - iso 15552
References
mecaline:
879571
rubix:
216A1364
ean:
3660338331244
Technical specifications
Type
Standard cylinders ISO 15552
Cylinder diameter
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 879571 ISO CYLINDER 40MM DIA/BORE STROKE 50MM
Pneumatic cylinder, profile body design, single rod, adjustable end damping, magnetic position detection.
ISO CYLINDER D.40-C=50
Technical specifications
Attributes
Type
Standard cylinders ISO 15552
Cylinder diameter
40
mm
Cylinder stroke
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
188.53
excl. VAT
/
Each
£
226.24
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
FESTO 1383342 STANDARDS-BASED CYLINDER DSBC-80-320-PPVA-N3
SMC MGPS80TF-150 AIR CYLINDER
FESTO 369197 SET OF WEARING PARTS DNC- 50- PPVA
SMC C55-F050 FLANGE
FESTO 559279 STANDARDS-BASED CYLINDER DSNU-20-250-PPS-A
SMC CP96SDB50-600CW CYLINDER DOUBLE ROD
SMC NT-G04SUS ROD END NUT
SMC CP96SDB100-175 ISO 15552 CYLINDER
FESTO 1908315 STANDARDS-BASED CYLINDER DSNU-25-30-PPV-A
FESTO 8152552 STANDARDS-BASED CYLINDER
SMC C85N25-300C AIR CUSHIONED CYLINDER
FESTO 8165440 STANDARDS-BASED CYLINDER
FESTO 1376468 STANDARDS-BASED CYLINDER DSBC-32-40-PPSA-N3
FESTO 5216100 ROUND CYLINDER DSNU-S-16-150-P-A-MQ
MATARA MCQI2-11-80-320M ISO15552-VDMA 24562 80 BORE 320MM STROKE MAG P