SMC MGPS80TF-150 AIR CYLINDER
MGPS, Compact Guide Cylinder, Oversize Guide Rod
See technical informationSee documentsReferences
SMC:MGPS80TF-150
Rubix:110A6763
Manufacturer :MGPS80TF-150
Documents
Product details : SMC MGPS80TF-150 AIR CYLINDER
Compact guide cylinder
Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 400 mm
Multiple mounting surfaces.
Strengths
Compact guide cylinder
Oversized guide rod
Two bore sizes available
Strokes from 25-200mm
Auto switch capable
Technical specifications
Attributes
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 150 mm |
Show UNSPSC/ECL@SS
£ 922.33 excl. VAT
/ Each
£ 1,106.80 incl. VAT
- Delivery usually within ( 7 ) days
