MECALINE 879522 ROUNDLINE CYLINDER 20MM DIA/BORE STROKE 50MM
Pneumatic double-effect cylinder
See technical informationSee documentsReferences
Mecaline:879522
Rubix:216A1351
EAN:3660338330810


Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | roundline cylinder |
Documents
Product details : MECALINE 879522 ROUNDLINE CYLINDER 20MM DIA/BORE STROKE 50MM
Pneumatic double-effect cylinder - ISO 6432
Stainless steel barrel and front and rear flanges in anodised aluminium, magnetic detection.
Stainless steel barrel and front and rear flanges in anodised aluminium, magnetic detection.
MINI CYLINDER D.20-C=50
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | roundline cylinder |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 39.80 excl. VAT
/ Each
£ 47.76 incl. VAT
- In stock: Next day delivery