LEGRIS FLOW CONTROL FITTING 7660 06 10


Flow Regulator Mini BSPP Metric UNF 7660

References
parker legris:7660 06 10
rubix:120A1580
ean:0820099328188
7660 - FLOW REGULATOR MINIATURE EXHAUST BSPP METRIC & UNF
brand logo
Technical specifications
TypeFlow Control Regulator
Type of couplingBSPP
See all Specifications

Product details : LEGRIS FLOW CONTROL FITTING 7660 06 10


Banjo with external screw and push-in connection:- reliable, precise and progressive adjustment, - lock nut to prevent unwanted adjustment- perfectly adapted to reduced spaces due to their small size.

Strengths

• Improved Productivity
• Higher maximum flow than standard regulators
• Full flow with minimum pressure drop (model 7060)
• Optimal control of the cylinder rod speed
• 100% leak-tested in production
• Date coding to guarantee quality and traceability
• Reduce compressed air and energy consumption• Accuracy & Performance
• Precise adjustment for accurate flow regulation from initial to maximum opening
• Constant cylinder rod displacement speed
• Long-term stability of flow
• Reduced weight (polymer version)
• Mechanical strength and corrosion resistance with nickel-plated brass version • Ergonomics & Large Range
• External adjustment screw: easy to adjust without tooling and lockable
• Recessed adjustment screw: more compact and protects the adjustment mechanism
• Uni-directional: exhaust or inlet
• Bi-directional: adjustment of air flow in both directions
• 360° positioning
• NPT version on request

Applications


• Factory Automation
• Vehicle Assembly Facilities
• Food and Beverage
• Semiconductor
• Wearing Apparel
• Packaging Machinery
• Rail
• Pneumatic Cylinder Control
• Low Pressure Compressed Air Flow Regulation

Technical specifications


Attributes
Logistic Weight12 g
Package weight141 g
TypeFlow Control Regulator
Type of couplingBSPP
60 mm
60 mm
Show UNSPSC/ECL@SS
£ 16.86 excl. VAT
/ Each
£ 20.23 incl. VAT
  • Usually arrives within 14 working days