SMC PSE541-01 COMPACT PRESSURE SWITCH


Pneumatic Pressure Sensor

References
smc:PSE541-01
rubix:2606810
PSE540, Small Pneumatic Pressure Sensor
brand logo
Technical specifications
TypePositive pressure 0 to 1 Mpa
ExecutionOrifice size: R 1/8
Min. tension12 V
See all Specifications

Product details : SMC PSE541-01 COMPACT PRESSURE SWITCH


Digital pressure switch
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
•Compact pressure sensor for pneumatics
•Proof pressure: 500kPa
•Accuracy (ambient temp. of 25°C): ¹2%F.S. or less
•Repeatability: ¹0.2%F.S. or less
•Enclosure: IP40

Sensor Range: 1 [For Vacuum (0~-101kPa)]
Accuracy: ±2%F.S.
Port Size: 01 [R 1/8(w/M5 Female)]
Option: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)28x24x12 mm
Logistic Weight57 g
TypePositive pressure 0 to 1 Mpa
ExecutionOrifice size: R 1/8
Min. tension12 V
Max. tension24 V
Show UNSPSC/ECL@SS
£ 66.25 excl. VAT
/ Each
£ 79.50 incl. VAT
  • Delivery usually within ( 4 ) days