Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Sensors and manometers
Pressure sensor
SMC ISA2-GE45 AIR CATCH SENSOR
SMC ISA2-GE45 AIR CATCH SENSOR
Air Catch Sensor
References
smc:
ISA2-GE45
rubix:
127A5560
Technical specifications
Type
Air Catch Sensor
Execution
ISA2
Min. tension
12
V
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ISA2-GE45 AIR CATCH SENSOR
ISA2, Air Catch Sensor, Modular Type
Technical specifications
Attributes
Logistic Weight
576
g
Type
Air Catch Sensor
Execution
ISA2
Min. tension
12
V
Max. tension
24
V
Min. temperature
0
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
242.94
excl. VAT
/
Each
£
291.53
incl. VAT
Delivery usually within (
4
) days
Select variants (2)
Add to cart
Check our products from related categories
FESTO 8035544 PRESSURE SENSOR SPAN-P10R-G18M-PN-PN-L1
AVENTICS PROXIMITY SWITCH 0830100486
SMC PSE512-01-Q PRESSURE SWITCH
SMC ISA3-HFP-1N AIR CATCH SENSOR
SMC PSE564-01-28 PRESSURE SENSOR
FESTO 8001239 PRESSURE SENSOR
SMC ISA2-GFE25 AIR CATCH SENSOR
FESTO 542889 PRESSURE SENSOR SDE5-D10-C-Q4E-P-M8
FESTO 540213 PRESSURE SENSOR
SMC PSE510-01-Q PRESSURE SWITCH
SMC PSE561-01-28 PRESSURE SENSOR
FESTO 8001445 PRESSURE SENSOR
FESTO 8001225 PRESSURE SENSOR
FESTO 568665 PRESSURE SENSOR
FESTO 8022764 PRESSURE SENSOR