References
Atlas Copco:8431 0269 55
Rubix:489A1321
Manufacturer :8431026955

Documents
Product details :
The Atlas Copco Pneumatic Screwdriver line-up includes both Pistol and Straight models available in direct drive but also with shutoff and slip-clutch mechanisms. A truely engineered workhorse, continuously refined and improved offering superior ergonomics, durability and productivity. Suitable for joints requiring torque accuracy regardless of variations in joint stiffness. The product range is offered in several different configurations providing accurate tightening time after time,
Strengths
Industrial application, Accurate, Simple, Fast and Reliable
Applications
The LUM12 PR is the workhorse of our pneumatic screwdriver line-up! This tool combines the best engineering, continuously refined and improved, to bring you great durability and productivity. All key internal components are produced in our own plant in Sweden, ensuring that each tool is of the highest quality and that performance will be maintained at all times. This is a straight tool with a push start, meaning that the tool will start when pushed lightly against the screw. To reverse the tool, a button at the top of the tool needs to be pushed in or locked in that position. As with all straight tools a torque arm is recommended to take up the reaction forces and the tool is of course prepared for such an accessory. All LUM models are equipped with a spring-operated shut-off clutch, designed by Atlas Copco, that is set with a Philips screwdriver – simple, fast and reliable!
Technical specifications
Attributes
| Logistic Weight | 1070 g |
|---|---|
| Maximum torque | 4 N.m |
| No-load speed | 1600 rpm |
| Weight | 0.75 kg |
| Air consumption | 425 l/min |
| Drive Size | 1/4' |
Show UNSPSC/ECL@SS
- Usually arrives within 14 working days
