Filter Options
CATEGORIES
  • Pneumatic screwing machine (8)
  • Brand
  • CP (Chicago Pneumatic)
    (3)
  • Ingersoll Rand
    (2)
  • Milwaukee
    (1)
  • PCL (Pneumatic Components)
    (1)
  • Sealey
    (1)
  • 8 Product(s) with 8 variant(s):

    Relevance
    brand logobrand logo
    • pcl (pneumatic components):APP409
    • rubix:2519009
    brand logo
    • Maximum torque:Ā 12 N.m
    • No-load speed:Ā 1800 rpm
    • Weight:Ā 1.23 kg
    £ 146.82 excl. VAT
    / Each
    • Usually arrives within 14 working days

    brand logobrand logo
    • cp (chicago pneumatic):6151922612
    • rubix:80174419
    brand logo
    • Maximum torque:Ā 6 N.m
    • No-load speed:Ā 1700 rpm
    • Weight:Ā 0.4 kg
    £ 436.99 excl. VAT
    / Each
    • Usually arrives within 14 working days

    brand logobrand logo
    • cp (chicago pneumatic):6151922623
    • rubix:122A8748
    brand logo
    • Maximum torque:Ā 5 N.m
    • No-load speed:Ā 1800 rpm
    • Weight:Ā 0.6 kg
    £ 274.95 excl. VAT
    / Each
    • Usually arrives within 14 working days

    brand logobrand logo
    • cp (chicago pneumatic):6151922765
    • rubix:80116925
    brand logo
    • Maximum torque:Ā 9 N.m
    • No-load speed:Ā 900 rpm
    • Weight:Ā 0.9 kg
    £ 393.09 excl. VAT
    / Each
    • Usually arrives within 14 working days

    brand logobrand logo
    • ingersoll rand:LA413-EU
    • rubix:086049
    brand logo
    • No-load speed:Ā 1800 rpm
    • Weight:Ā 1.18 kg
    £ 400.00 excl. VAT
    / Each
    • Usually arrives within 14 working days

    brand logobrand logo
    • ingersoll rand:LA439-EU
    • rubix:086048
    brand logo
    • No-load speed:Ā 1800 rpm
    • Weight:Ā 1.22 kg
    £ 400.00 excl. VAT
    / Each
    • Usually arrives within 14 working days

    brand logobrand logo
    • sealey:RS125
    • rubix:80045172
    • manufacturer :RS125
    brand logo
    £ 443.28 excl. VAT
    / Each
    • Usually arrives within 14 working days

    brand logobrand logo
    • milwaukee:4933499273
    • rubix:388A0596
    • manufacturer :4933499273
    • Usually arrives within 14 working days