FESTO 525960 SHOCK ABSORBER DG-GA-18-YSR
Pneumatic Shock Absorber
See technical informationSee documentsReferences
Festo:DG-GA-18-YSR
Rubix:114A5166
Manufacturer :525960
EAN:4052568162184

Technical specifications
| Type | pneumatic shock absorber |
|---|---|
| Cylinder stroke | 18 mm |
| Cylinder diameter | 18 mm |
Documents
Product details : FESTO 525960 SHOCK ABSORBER DG-GA-18-YSR
Shock absorber DG-GA-18-YSR In protected version Corrosion resistance classification CRC=2
Technical specifications
Attributes
| Logistic Weight | 4,03 g |
|---|---|
| Type | pneumatic shock absorber |
| Cylinder stroke | 18 mm |
| Cylinder diameter | 18 mm |
Show UNSPSC/ECL@SS
£ 133.81 excl. VAT
/ Each
£ 160.57 incl. VAT
- Delivery usually within ( 8 ) days