SMC RS1H50-30BM-D HEAVY DUTY STOPPER CYLINDER


Stopper Cylinder

References
smc:RS1H50-30BM-D
rubix:110A7615
brand logo
brand logo
Technical specifications
Typestopper cylinder
Cylinder stroke30 mm
Cylinder diameter64 mm
See all Specifications

Product details : SMC RS1H50-30BM-D HEAVY DUTY STOPPER CYLINDER


The RSQ series is a fixed-height stopper cylinder with proven endurance and low breakaway characteristics. The RSG series is an adjustable mounting height stopper cylinder. It can be raised or lowered according to the distance required to stop the work piece. The RSH heavy-duty stopper cylinder is specially designed for use on conveyor lines or other applications requiring an external stopping device.

Strengths

•Heavy duty stopper cylinder
Piping available in 2 directions
Variety of options available

Technical specifications


Attributes
Logistic Weight1995 g
Typestopper cylinder
Cylinder stroke30 mm
Cylinder diameter64 mm
Show UNSPSC/ECL@SS
£ 455.02 excl. VAT
/ Each
£ 546.02 incl. VAT
  • Delivery usually within ( 29 ) days