SMC RHCL25-500 HIGH POWER CYLINDER


Cylinder

References
smc:RHCL25-500
rubix:393A3221
brand logo
brand logo
Technical specifications
Typehigh power cylinder
Cylinder stroke500 mm
Cylinder diameter25 mm
See all Specifications

Product details : SMC RHCL25-500 HIGH POWER CYLINDER


High speed or high load cylinder applications frequently require additional speed and flow control devices to control the stopping of the load. SMC's RHC series features a longer cushion design which is capable of stopping heavy or high speed loads while maintaining the simplicity of a standard air cushion cylinder. This enhanced cushion allows the kinetic distance, which results in the ability to absorb up to 23.8 ft-lb of energy and operate reliably at speeds up to 118 in/sec. Even with the improved performance of the RHC, cushion adjustment remains as simple as adjusting the cushion needle valve.

Technical specifications


Attributes
Logistic Weight2680 g
Typehigh power cylinder
Cylinder stroke500 mm
Cylinder diameter25 mm
Show UNSPSC/ECL@SS
£ 817.05 excl. VAT
/ Each
£ 980.46 incl. VAT
  • Usually arrives within 14 working days