LEGRIS SILENCER 0671-06-00


Pneumatic Silencers

References
parker legris:0671 06 00
rubix:115A2027
ean:0820099148502
0671 - PUSH-IN SILENCER
brand logo
Technical specifications

Product details : LEGRIS SILENCER 0671-06-00


Silencers are designed for installation on exhaust circuits to reduce the noise levels of equipment while operating, thus improving user comfort.

Features/Benefits:

- Variety of Applications

• 2 versions incorporating flow control regulation
• Extremely compact models available
• Polyethylene: excellent balance between exhaust flow rate and noise reduction
• Sintered bronze: robust and economic
• 316L stainless steel: increased chemical resistance and mechanical strength

Markets:

• Factory Automation
• Wearing Apparel
• Semiconductor
• Packaging

Application:

• Pneumatic Equipment Noise Reducing

Technologies:

• Noise reduction
• Function fitting
• Pneumatic silencer
• Flow control regulator

Technical Characteristics:

• Fluids: Compressed air
• Materials: brass, polymer, stainless steel, sintered bronze, 316L stainless steel, silicone free
• Pressure:
Polyethylene: 0 to 10 bar
Sintered bronze: 0 to 12 bar
316L stainless steel: 0 to 12 bar
• Temperature:
Polyethylene: -10°C to +80°C
Sintered bronze: -20°C to +150°C
316L stainless steel: -20°C to +180°C

Regulations:

• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
• DI: 97/23/EC (PED)
• DI: 2003/10/EC (Noise Directive)
Requirement to use ear protection if exposure > 8 hours (85 dBA)
• RG: 1910.95(b) (OSHA)
Requirement to use ear protection if exposure > 8 hours (90 dBA)

Product Types:

• Polymer Silencer, Male BSPP and Metric Thread
• Flow Control Polymer Silencer, Male BSPP and Metric Thread
• Threaded Silencer, Male BSPP Thread
• Compact Silencer, Male BSPP and Metric Thread
• Threaded Silencer, Male BSPP and Metric Thread
• Push-In Silencer
• Miniature Silencer, Male BSPP Thread
• Flow Control Silencer, Male BSPP Thread
• Compact Silencer, Male BSPP Thread
• Compact Silencer, Male NPT Thread
Application: Robotics, Textile, Semi-Conductors, Packaging, Pneumatics
Body Material: Brass
Brand: Parker, Legris
Configuration: Tube Stem to Silencer
Connection 1 Size: 6
Connection 1 Type: Tube
Connection 2 Tube O.d. (mm): 6
Division: Low Pressure Connectors Europe Division
For Fluid Type: Compressed Air
Industry: Industrial Manufacturing Equipment
Length: 50
Maximum Operating Pressure: 12, 174
Maximum Operating Temperature: 150, 302
Minimum Operating Pressure: 0
Minimum Operating Temperature: -20, -4
Product Style: Push-In Silencer
Product Type: Pneumatic Function Fittings and Flow Control 
Quantity Per Box: 10
Shape: Straight
Shape: Push-in silencer
Technology: Pneumatics
Weight: 0.024

Technical specifications


Attributes
Logistic Weight24 g
Package weight258 g
Type671
60 mm
60 mm
Show UNSPSC/ECL@SS
£ 8.40 excl. VAT
/ Each
£ 10.08 incl. VAT
  • Usually arrives within 14 working days