References
Festo:VUWS-L20-M32C-A-G18
Rubix:392A0139
Manufacturer :575669
EAN:4052568104047

Documents
Product details : FESTO 575669 PNEUMATIC VALVE
Pneumatic valve VUWS-L20-M32C-A-G18 Valve function=3/2 closed, monostable, Type of actuation=pneumatic, Valve size=21 mm, Standard nominal flow rate=700 l/min, Operating pressure=2,5 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 155 g |
|---|---|
| Type | vuws-l20-m32c-a-g18 pneumatic valve |
Show UNSPSC/ECL@SS
£ 34.51 excl. VAT
/ Each
£ 41.41 incl. VAT
- Delivery usually within ( 6 ) days